Overview
Mfr description
CMD16026H35L3H 16X26 MD DRUM H35 NO BSH
Specifications
- Pulley TypeMine Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE35
- Manufacturer Upc Number697950669663
- UPC_NO697950669663
- Weight281.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data