Motion
CMD16032X40L3H
Mine Duty Drum Pulley - Crown Face, 16 in Dia., 32 in Face Width, XT Hub, Herringbone Lagging
MI ITEM #05292707
MFR #CMD16032X40L3H
Price$4,778.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum Pulley - Crown Face, 16 in Dia., 32 in Face Width, XT Hub, Herringbone Lagging
MI ITEM #05292707
MFR #CMD16032X40L3H

Mfr description
CMD16032X40L3H 16X32 MD DRUM XT30 NO
  • Two-piece rolled rim fabricated on either flat or custom-crowned roll machines
  • Trimmed and hydraulically seated around the heavy end discs to ensure maximum concentricity
  • Once the pulley is formed, a double or triple pass submerged arc weldment is used to ensure optimum connection of its individual components
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,778.31/each

Specifications

Dimensions

  • Face Width  
    32 in
  • Maximum Bore
    4 in
  • Pulley Diameter  
    16 in
  • Weight
    290.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    MXT40
  • Hub Type
    XT
  • Lagging Type
    Herringbone
  • Pulley Type
    Mine Duty Drum
  • Series
    CMD
  • UPC_NO
    697950608891

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)