Motion
CMD16038X35L4H
Bulk Conveyor Accessorie - Crown Face, 16 in Dia., 38 in Face Width, XT Hub, Herringbone Lagging
Mi Item #05292722
MFR #CMD16038X35L4H
Price$3,624.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - Crown Face, 16 in Dia., 38 in Face Width, XT Hub, Herringbone Lagging
Mi Item #05292722
MFR #CMD16038X35L4H

Mfr description
CMD16038X35L4H 16X38 MD DRUM XT35 NO B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,624.87/each

Specifications

Dimensions

  • Face Width  
    38 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    16 in
  • Weight
    386.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT35
  • Hub Type
    XT
  • Lagging Type
    Herringbone
  • Manufacturer Upc Number
    697950460925
  • Pulley Type
    Mine Duty Drum
  • Series
    CMD
  • UPC_NO
    697950460925

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)