Motion
CMD16044X40L4H
Mine Duty Drum - Crown Face, 16 in Dia., 44 in Face Width, XT Hub, Herringbone Lagging
Mi Item #05292745
MFR #CMD16044X40L4H
Price$6,123.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 16 in Dia., 44 in Face Width, XT Hub, Herringbone Lagging
Mi Item #05292745
MFR #CMD16044X40L4H

Mfr description
CMD16044X40L4H 16X44 MD DRUM XT40 NO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,123.10/each

Specifications

Dimensions

  • Face Width  
    44 in
  • Pulley Diameter  
    16 in
  • Weight
    438.00 lbs

Details

  • Additional Details
    Martin offers Mine Duty Drum Pulleys using a minimum 3/8" rim (up to 20" diameter), 1/2" minimum rim on 24" and larger diameter, 1" minimum end discs and 3/8" center discs. Each Mine Duty Drum Pulley features a two piece rolled rim, which has been fabricated on either of our flat or custom crowned roll machines. The rims are trimmed and hydraulically seated around the heavy end discs to ensure maximum concentricity. Once the pulley is formed, Martin utilizes a double or triple pass submerged arc weldment to ensure optimum connection of its individual components.
  • Face Type
    Crown
  • Hub Number
    MXT40
  • Hub Type
    XT
  • Lagging Type
    Herringbone
  • Manufacturer Catalog
  • Pulley Type
    Standard Duty Drum
  • Series
    CMD
  • UPC_NO
    697950478869
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)