Overview
Mfr description
CMD18018X30 18X18 MD DRUM XT30 LESS BSH
Specifications
- Pulley TypeMine Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT30
- Manufacturer Upc Number697950607825
- UPC_NO697950607825
- Weight247.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data