Overview
Mfr description
CMD18032X35L4H 18X32 MD DRUM PULLEY XT35
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Lagging TypeHerringbone
- Hub TypeXT
- Hub NumberMXT35
- Manufacturer Catalog
- UPC_NO697950460956
- Weight434.00 lbs
- Additional DetailsMartin offers Mine Duty Drum Pulleys using a minimum 3/8" rim (up to 20" diameter), 1/2" minimum rim on 24" and larger diameter, 1" minimum end discs and 3/8" center discs. Each Mine Duty Drum Pulley features a two piece rolled rim, which has been fabricated on either of our flat or custom crowned roll machines. The rims are trimmed and hydraulically seated around the heavy end discs to ensure maximum concentricity. Once the pulley is formed, Martin utilizes a double or triple pass submerged arc weldment to ensure optimum connection of its individual components.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data