Motion
CMD18038X40
Mine Duty Drum - Crown Face, 18 in Dia., 38 in Face Width, XT Hub
MI ITEM #05292849
MFR #CMD18038X40
Price$3,322.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 18 in Dia., 38 in Face Width, XT Hub
MI ITEM #05292849
MFR #CMD18038X40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,322.75/each

Specifications

Dimensions

  • Face Width  
    38 in
  • Pulley Diameter  
    18 in
  • Weight
    399.00 lbs

Details

  • Additional Details
    Martin offers Mine Duty Drum Pulleys using a minimum 3/8" rim (up to 20" diameter), 1/2" minimum rim on 24" and larger diameter, 1" minimum end discs and 3/8" center discs. Each Mine Duty Drum Pulley features a two piece rolled rim, which has been fabricated on either of our flat or custom crowned roll machines. The rims are trimmed and hydraulically seated around the heavy end discs to ensure maximum concentricity. Once the pulley is formed, Martin utilizes a double or triple pass submerged arc weldment to ensure optimum connection of its individual components.
  • Face Type
    Crown
  • Hub Number
    MXT40
  • Hub Type
    XT
  • Manufacturer Catalog
  • Pulley Type
    Standard Duty Drum
  • Series
    CMD
  • UPC_NO
    697950479071

Overview

Mfr description
CMD18038X40 18X38 MD DRUM XT40 LESS BUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought