Motion
CMD18038X40L3H
Mine Duty Drum - Crown Face, 18 in Dia., 38 in Face Width, Herringbone Lagging, MXT40 Hub
MI ITEM #05292850
MFR #CMD18038X40L3H
List Price$5,724.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 18 in Dia., 38 in Face Width, Herringbone Lagging, MXT40 Hub
MI ITEM #05292850
MFR #CMD18038X40L3H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,724.35/each for your price

Overview

Mfr description
CMD18038X40L3H 18X38 MD DRUM XT40

Specifications

  • Pulley Type
    Standard Duty Drum
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Lagging Type
    Herringbone
  • Hub Type
    XT
  • Hub Number
    MXT40
  • Manufacturer Catalog
  • UPC_NO
    697950607115
  • Weight
    381.00 lbs
  • Additional Details
    Martin offers Mine Duty Drum Pulleys using a minimum 3/8" rim (up to 20" diameter), 1/2" minimum rim on 24" and larger diameter, 1" minimum end discs and 3/8" center discs. Each Mine Duty Drum Pulley features a two piece rolled rim, which has been fabricated on either of our flat or custom crowned roll machines. The rims are trimmed and hydraulically seated around the heavy end discs to ensure maximum concentricity. Once the pulley is formed, Martin utilizes a double or triple pass submerged arc weldment to ensure optimum connection of its individual components.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought