Overview
Mfr description
CMD18057X30 18X57 MD DRUM XT30 LESS BSH
Specifications
- Pulley TypeMine Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT30
- Manufacturer Upc Number697950605685
- UPC_NO697950605685
- Weight518.10 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data