Overview
Mfr description
CMD20022X40 20X22 MD DRUM XT40 LESS BSH
Specifications
- Pulley TypeMine Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT40
- Manufacturer Upc Number697950605180
- UPC_NO697950605180
- Weight311.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data