Overview
Mfr description
CMD20044X35 20X44 MD DRUM XT35 LESS BSH
Specifications
- Pulley TypeMine Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950602974
- UPC_NO697950602974
- Weight505.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data