Motion
CMD20051X45L4H
Bulk Conveyor Accessorie - Crown Face, 20 in Dia., 20 in Face Width, XT Hub, Herringbone Lagging
MI ITEM #05293045
MFR #CMD20051X45L4H
Price$7,569.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - Crown Face, 20 in Dia., 20 in Face Width, XT Hub, Herringbone Lagging
MI ITEM #05293045
MFR #CMD20051X45L4H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,569.82/each

Specifications

Dimensions

  • Face Width  
    20 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    20 in
  • Weight
    714.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT45
  • Hub Type
    XT
  • Lagging Type
    Herringbone
  • Manufacturer Upc Number
    697950461021
  • Pulley Type
    Mine Duty Drum
  • Series
    CMD
  • UPC_NO
    697950461021

Overview

Mfr description
CMD20051X45L4H 20X51 MD DRUM XT45 NO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought