Overview
Mfr description
CMD24016X30 24X16 MD DRUM XT30 LESS BSH
Specifications
- Pulley TypeMine Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT30
- Manufacturer Upc Number697950601137
- UPC_NO697950601137
- Weight466.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data