Overview
Mfr description
CMD24026X40 24X26 MD DRUM XT40 LESS
Specifications
- Pulley TypeMine Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT40
- Manufacturer Upc Number697950600321
- UPC_NO697950600321
- Weight563.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data