Motion
CMD24036H60
Mine Duty Drum - Crown Face, 24 in Dia., 36 in Face Width
Mi Item #05293139
MFR #CMD24036H60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 24 in Dia., 36 in Face Width
Mi Item #05293139
MFR #CMD24036H60

Mfr description
CMD24036H60 24X36 MD DRUM H60 LESS BSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    36 in
  • Pulley Diameter  
    24 in
  • Weight
    707.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    HE60
  • Manufacturer Upc Number
    697950600123
  • Pulley Type
    Mine Duty Drum
  • UPC_NO
    697950600123
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)