Motion
CMD24040X50
Mine Duty Drum Pulley - Crown Face, 24 in Dia., 40 in Face Width, MXT50 Hub
MI ITEM #05293168
MFR #CMD24040X50
List Price$7,074.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum Pulley - Crown Face, 24 in Dia., 40 in Face Width, MXT50 Hub
MI ITEM #05293168
MFR #CMD24040X50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,074.32/each for your price

Overview

Mfr description
CMD24040X50 24X40 MD DRUM XT50 LESS BSH
  • Two-piece rolled rim fabricated on either flat or custom-crowned roll machines
  • Trimmed and hydraulically seated around the heavy end discs to ensure maximum concentricity
  • Once the pulley is formed, a double or triple pass submerged arc weldment is used to ensure optimum connection of its individual components
  • Martin offers Mine-Duty Drum Pulleys using a minimum 3/8" rim (up to 20" diameter), 1/2" minimum rim on 24" and larger diameter, 1" minimum end discs and 3/8" center discs

Specifications

  • Pulley Type
    Mine Duty Drum
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Hub Type
    XT
  • Hub Number
    MXT50
  • Maximum Bore
    5 in
  • UPC_NO
    697950599816
  • Weight
    783.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text