Overview
Mfr description
CMD24042X35 24X42 MD DRUM XT35 LESS BSH
Specifications
- Pulley TypeMine Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950599786
- UPC_NO697950599786
- Weight809.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data