Motion
CMD24051H45
Mine Duty Drum - Crown Face, 24 in Dia., 51 in Face Width
MI ITEM #05293203
MFR #CMD24051H45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 24 in Dia., 51 in Face Width
MI ITEM #05293203
MFR #CMD24051H45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    51 in
  • Pulley Diameter  
    24 in
  • Weight
    902.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    HE45
  • Manufacturer Upc Number
    697950599441
  • Pulley Type
    Mine Duty Drum
  • UPC_NO
    697950599441

Overview

Mfr description
CMD24051H45 24X51 MD DRUM H45 LESS BSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought