Overview
Mfr description
CMD24063X30 24X63 MD DRUM XT30 LESS BSH
Specifications
- Pulley TypeMine Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT30
- Manufacturer Upc Number697950598246
- UPC_NO697950598246
- Weight1079.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data