Motion
CMD30026X40
Bulk Conveyor Accessorie - Crown Face, 30 in Dia., 26 in Face Width, XT Hub
MI ITEM #05293282
MFR #CMD30026X40
Price$5,648.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - Crown Face, 30 in Dia., 26 in Face Width, XT Hub
MI ITEM #05293282
MFR #CMD30026X40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,648.12/each

Specifications

Dimensions

  • Face Width  
    26 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    30 in
  • Weight
    805.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT40
  • Hub Type
    XT
  • Manufacturer Upc Number
    697950597744
  • Pulley Type
    Mine Duty Drum
  • Series
    CMD
  • UPC_NO
    697950597744

Overview

Mfr description
CMD30026X40 30X26 MD DRUM XT40 LESS BSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought