Overview
Mfr description
CMD30042X50 30X42 MD DRUM XT50 LESS BSH
Specifications
- Pulley TypeMine Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT50
- Manufacturer Upc Number697950596983
- UPC_NO697950596983
- Weight1139.90 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data