Motion
CMD30046X50
Bulk Conveyor Accessorie - Crown Face, 30 in Dia., 46 in Face Width, XT Hub
Mi Item #05293334
MFR #CMD30046X50
Price$9,130.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - Crown Face, 30 in Dia., 46 in Face Width, XT Hub
Mi Item #05293334
MFR #CMD30046X50

Mfr description
CMD30046X50 30X46 MD DRUM XT50 LESS BSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,130.35/each

Specifications

Dimensions

  • Face Width  
    46 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    30 in
  • Weight
    1193.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT50
  • Hub Type
    XT
  • Manufacturer Upc Number
    697950595450
  • Pulley Type
    Mine Duty Drum
  • Series
    CMD
  • UPC_NO
    697950595450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)