Overview
Mfr description
CMD30051X50 30X51 MD DRUM XT50 LESS BSH
Specifications
- Pulley TypeMine Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT50
- Manufacturer Upc Number697950595344
- UPC_NO697950595344
- Weight1259.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data