Overview
Mfr description
CMD30063X35 30X63 MD DRUM XT35 LESS BSH
Specifications
- Pulley TypeMine Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950583884
- UPC_NO697950583884
- Weight1486.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data