Overview
Mfr description
CMD36016X45 36X16 MD DRUM XT45 LESS BSH
Specifications
- Pulley TypeMine Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT45
- Manufacturer Upc Number697950579818
- UPC_NO697950579818
- Weight929.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data