Overview
Mfr description
CMD36018X60 36X18 MD DRUM XT60 LESS BSH
Specifications
- Pulley TypeMine Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT60
- Manufacturer Upc Number697950579672
- UPC_NO697950579672
- Weight967.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data