Overview
Mfr description
CMD36038X50 36X38 MD DRUM XT50 LESS BSH
Specifications
- Pulley TypeMine Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT50
- Manufacturer Upc Number697950578583
- UPC_NO697950578583
- Weight1372.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data