Overview
Mfr description
CMD42020X60 42X20 MD DRUM XT60 LESS BSH
Specifications
- Pulley TypeMine Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT60
- Manufacturer Upc Number697950577838
- UPC_NO697950577838
- Weight1305.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data