Overview
Mfr description
CMD42032X50 42X32 MD DRUM XT50 LESS BSH
Specifications
- Pulley TypeMine Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT50
- Manufacturer Upc Number697950577586
- UPC_NO697950577586
- Weight1653.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data