Overview
Mfr description
CMD42032X60 42X32 MD DRUM XT60 LESS BSH
Specifications
- Pulley TypeMine Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT60
- Manufacturer Upc Number697950577579
- UPC_NO697950577579
- Weight1655.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data