Motion
CMD48018X60
Bulk Conveyor Accessorie - Crown Face, 48 in Dia., 18 in Face Width, XT Hub
Mi Item #05293552
MFR #CMD48018X60
Price$11,834.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - Crown Face, 48 in Dia., 18 in Face Width, XT Hub
Mi Item #05293552
MFR #CMD48018X60

Mfr description
CMD48018X60 48X18 MD DRUM XT60 LESS BSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,834.52/each

Specifications

Dimensions

  • Face Width  
    18 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    48 in
  • Weight
    1609.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT60
  • Hub Type
    XT
  • Manufacturer Upc Number
    697950576954
  • Pulley Type
    Mine Duty Drum
  • Series
    CMD
  • UPC_NO
    697950576954

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)