Overview
Mfr description
CMD48036X60 48X36 MD DRUM XT60 LESS BSH
Specifications
- Pulley TypeMine Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT60
- Manufacturer Upc Number697950576640
- UPC_NO697950576640
- Weight2161.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data