Overview
Mfr description
CMD54046X60 54X46 MD DRUM XT60 LESS BSH
Specifications
- Pulley TypeMine Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT60
- Manufacturer Upc Number697950575667
- UPC_NO697950575667
- Weight3099.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data