Motion
CMD60018X45
Bulk Conveyor Accessorie - Crown Face, 60 in Dia., 18 in Face Width, XT Hub
Mi Item #05293670
MFR #CMD60018X45
Price$14,052.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - Crown Face, 60 in Dia., 18 in Face Width, XT Hub
Mi Item #05293670
MFR #CMD60018X45

Mfr description
CMD60018X45 60X18 MD DRUM XT45 LESS BSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,052.79/each

Specifications

Dimensions

  • Face Width  
    18 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    60 in
  • Weight
    2406.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT45
  • Hub Type
    XT
  • Manufacturer Upc Number
    697950575315
  • Pulley Type
    Mine Duty Drum
  • Series
    CMD
  • UPC_NO
    697950575315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)