Overview
Mfr description
CMD60032X60 60X32 MD DRUM XT60 LESS BSH
Specifications
- Pulley TypeMine Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT60
- Manufacturer Upc Number697950575025
- UPC_NO697950575025
- Weight3060.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data