Motion
CMD60054X60
Bulk Conveyor Accessorie - Crown Face, 60 in Dia., 54 in Face Width, XT Hub
MI ITEM #05293705
MFR #CMD60054X60
Price$24,305.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - Crown Face, 60 in Dia., 54 in Face Width, XT Hub
MI ITEM #05293705
MFR #CMD60054X60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24,305.53/each

Specifications

Dimensions

  • Face Width  
    54 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    60 in
  • Weight
    3916.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT60
  • Hub Type
    XT
  • Manufacturer Upc Number
    697950574776
  • Pulley Type
    Mine Duty Drum
  • Series
    CMD
  • UPC_NO
    697950574776

Overview

Mfr description
CMD60054X60 60X54 MD DRUM XT60 LESS BSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought