Motion
CMD60066X60
Bulk Conveyor Accessorie - Crown Face, 60 in Dia., 66 in Face Width, XT Hub
Mi Item #05293713
MFR #CMD60066X60
Price$26,192.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - Crown Face, 60 in Dia., 66 in Face Width, XT Hub
Mi Item #05293713
MFR #CMD60066X60

Mfr description
CMD60066X60 60X66 MD DRUM XT60 LESS BSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,192.63/each

Specifications

Dimensions

  • Face Width  
    66 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    60 in
  • Weight
    5061.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT60
  • Hub Type
    XT
  • Manufacturer Upc Number
    697950574691
  • Pulley Type
    Mine Duty Drum
  • Series
    CMD
  • UPC_NO
    697950574691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)