Overview
Mfr description
CMW10032X25 10X32 MD WING XT25 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT25
- Manufacturer Upc Number697950574349
- UPC_NO697950574349
- Weight169.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data