Overview
Mfr description
CMW12016X35 12X16 MD WING XT35 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950574158
- UPC_NO697950574158
- Weight100.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data