Motion
CMW12026X25
12X26 MD WING XT25 LESS BSH
MI ITEM #05293802
MFR #CMW12026X25
Your Price$2,517.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12X26 MD WING XT25 LESS BSH
MI ITEM #05293802
MFR #CMW12026X25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,517.05/each(List $3,020.46)

Overview

Mfr description
CMW12026X25 12X26 MD WING XT25 LESS BSH

Specifications

  • Pulley Type
    Mine Duty Wing
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Hub Type
    XT
  • Hub Number
    MXT25
  • Manufacturer Catalog
  • UPC_NO
    697950574028
  • Weight
    176.00 lbs
  • Additional Details
    Martin’s Mine Duty Wing Pulleys are constructed from extremely heavy materials and are recognized in the industry as the most aggressive ‘Mine Duty’ stock pulley on the shelf. All Martin wing pulleys utilize the unique ‘end-pipe’ design, which offers ultimate protection against wing folding and hub-weld fatigue. Our minimum 5/8" thick contact bar yields additional life in abrasive applications where our competitors thinner bar does not. Additionally, our 3/8" thick wing and 1/4" gussets offer greater structural support in aggressive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought