Overview
Mfr description
CMW12026X35 12X26 MD WING XT35 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950574004
- UPC_NO697950574004
- Weight169.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data