Overview
Mfr description
CMW12038H35 12X38 MD WING H35 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE35
- Manufacturer Upc Number697950668710
- UPC_NO697950668710
- Weight188.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data