Motion
CMW12044H35
Mine Duty Wing - Crown Face, 12 in Dia., 44 in Face Width
Mi Item #05293831
MFR #CMW12044H35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Wing - Crown Face, 12 in Dia., 44 in Face Width
Mi Item #05293831
MFR #CMW12044H35

Mfr description
CMW12044H35 12X44 MD WING H35 LESS BSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    44 in
  • Pulley Diameter  
    12 in
  • Weight
    221.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    HE35
  • Manufacturer Upc Number
    697950668642
  • Pulley Type
    Mine Duty Wing
  • UPC_NO
    697950668642
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)