Overview
Mfr description
CMW12044X25 12X44 MD WING XT25 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT25
- Manufacturer Upc Number697950573847
- UPC_NO697950573847
- Weight302.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data