Motion
CMW12051X35
Mine Duty Wing Pulley - Crown Face, 12 in Dia., 51 in Face Width, XT Hub
Mi Item #05293840
MFR #CMW12051X35
Price$4,414.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Wing Pulley - Crown Face, 12 in Dia., 51 in Face Width, XT Hub
Mi Item #05293840
MFR #CMW12051X35

Mfr description
CMW12051X35 12X51 MD WING XT35 LESS BSH
  • Constructed from extremely heavy materials
  • Recognized in the industry as the most aggressive mine duty stock pulley on the shelf
  • Unique ‘end-pipe’ design offers ultimate protection against wing folding and hub-weld fatigue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,414.63/each

Specifications

Dimensions

  • Face Width  
    51 in
  • Maximum Bore
    3-1/2 in
  • Pulley Diameter  
    12 in
  • Weight
    332.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    MXT35
  • Hub Type
    XT
  • Manufacturer Upc Number
    697950573793
  • Pulley Type
    Mine Duty Wing
  • Series
    CMW
  • UPC_NO
    697950573793
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)