Overview
Mfr description
CMW14014X25 14X14 MD WING XT25 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT25
- Manufacturer Upc Number697950573731
- UPC_NO697950573731
- Weight112.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data