Motion
CMW14044H35
Mine Duty Wing - Crown Face, 14 in Dia., 44 in Face Width
MI ITEM #05293925
MFR #CMW14044H35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Wing - Crown Face, 14 in Dia., 44 in Face Width
MI ITEM #05293925
MFR #CMW14044H35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    44 in
  • Pulley Diameter  
    14 in
  • Weight
    255.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    HE35
  • Manufacturer Upc Number
    697950667829
  • Pulley Type
    Mine Duty Wing
  • UPC_NO
    697950667829

Overview

Mfr description
CMW14044H35 14X44 MD WING H35 LESS BSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought