Overview
Mfr description
CMW14051X35 14X51 MD WING XT35 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950573113
- UPC_NO697950573113
- Weight414.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data