Overview
Mfr description
CMW16030X25 16X30 MD WING XT25 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT25
- Manufacturer Upc Number697950572765
- UPC_NO697950572765
- Weight288.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data