Motion
CMW16032H30
Mine Duty Wing - Crown Face, 16 in Dia., 32 in Face Width
Mi Item #05294002
MFR #CMW16032H30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Wing - Crown Face, 16 in Dia., 32 in Face Width
Mi Item #05294002
MFR #CMW16032H30

Mfr description
CMW16032H30 16X32 MD WING H30 LESS BSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    32 in
  • Pulley Diameter  
    16 in
  • Weight
    356.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    HE30
  • Manufacturer Upc Number
    697950667058
  • Pulley Type
    Mine Duty Wing
  • UPC_NO
    697950667058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)